- 80 mm Inside Diameter
- 4.25 in Outside Diameter
- 19 mm Width
- Stainless Steel Material
| Finish | Plain |
| Collar Style | One Piece - Split |
| Screw Size | M8x25 |
| Recessed Screw | No |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| O.D. | 4.250 in - 4 1/4 in |
| Width | 19 mm |
| I.D. | 3.150 in - 80 mm |
| Weight | 1.275 LB |
| EAN or UPC | 44861993354 |

