- 3 mm Inside Diameter
- 0.69 in Outside Diameter
- 9 mm Width
- Stainless Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| Width | 9 mm |
| Inch/Metric | Metric |
| O.D. | 0.688 in - 11/16 in |
| I.D. | 0.118 in - 3 mm |
| Material | Stainless Steel |
| Finish | Plain |
| Screw Size | M3x8 |
| Weight | 0.025 LB |
| EAN or UPC | 44861435137 |

