Climax Metal
M2C-10-S
M2C Series Stainless Steel 10 mm Two Piece Clamping Collar
Item #102149765
-
Prop 65
- 10 mm Inside Diameter
- 1 in Outside Diameter
- 9 mm Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Collar Style | Two Piece - Split |
| Inch/Metric | Metric |
| Screw Size | M3x10 |
| I.D. | 0.394 in - 10 mm |
| O.D. | 1.000 in - 1 in |
| Material | Stainless Steel |
| Recessed Screw | No |
| Finish | Plain |
| Width | 9 mm |
| Weight | 0.05 LB |
| EAN or UPC | 44861601327 |
-
Prop 65

