Climax Metal
M2C-12-S
M2C Series Stainless Steel 12 mm Two Piece Clamping Collar
Item #101784349
-
Prop 65
- 12 mm Inside Diameter
- 1.13 in Outside Diameter
- 11 mm Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Metric |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| O.D. | 1.125 in - 1 1/8 in |
| Screw Size | M4x12 |
| I.D. | 0.472 in - 12 mm |
| Material | Stainless Steel |
| Recessed Screw | No |
| Width | 11 mm |
| Weight | 0.082 LB |
| EAN or UPC | 44861620939 |
-
Prop 65

