- 14 mm Inside Diameter
- 1.25 in Outside Diameter
- 11 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| O.D. | 1.250 in - 1 1/4 in |
| Recessed Screw | No |
| Material | Steel |
| Collar Style | Two Piece - Split |
| Finish | Black Oxide |
| Screw Size | M4x12 |
| I.D. | 0.551 in - 14 mm |
| Inch/Metric | Metric |
| Width | 11 mm |
| Weight | 0.094 LB |
| EAN or UPC | 44861620144 |

