- 150 mm Inside Diameter
- 190 mm Outside Diameter
- 25 mm Width
- Steel Material
| Inch/Metric | Metric |
| Width | 25 mm |
| Screw Size | M10X30 |
| Finish | Black Oxide |
| O.D. | 7.480 in - 190 mm |
| Material | Steel |
| Collar Style | Two Piece - Split |
| I.D. | 5.906 in - 150 mm |
| Weight | 4.616 LB |
| EAN or UPC | 44861079409 |

