- 16 mm Inside Diameter
- 1.38 in Outside Diameter
- 13 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Material | Steel |
| O.D. | 1.375 in - 1 3/8 in |
| Finish | Black Oxide |
| I.D. | 0.630 in - 16 mm |
| Collar Style | Two Piece - Split |
| Screw Size | M5x16 |
| Recessed Screw | No |
| Inch/Metric | Metric |
| Width | 13 mm |
| Weight | 0.141 LB |
| EAN or UPC | 44861620168 |

