Climax Metal
M2C-17-S
M2C Series Stainless Steel 17 mm Two Piece Clamping Collar
Item #101807432
-
Prop 65
- 17 mm Inside Diameter
- 1.5 in Outside Diameter
- 13 mm Width
- Stainless Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Screw Size | M5x16 |
| Finish | Plain |
| O.D. | 1.500 in - 1 1/2 in |
| I.D. | 0.669 in - 17 mm |
| Recessed Screw | No |
| Width | 13 mm |
| Collar Style | Two Piece - Split |
| Weight | 0.163 LB |
| EAN or UPC | 44861435243 |
-
Prop 65

