- 21 mm Inside Diameter
- 1.75 in Outside Diameter
- 15 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| O.D. | 1.750 in - 1 3/4 in |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| I.D. | 0.827 in - 21 mm |
| Width | 15 mm |
| Material | Steel |
| Screw Size | M6x16 |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Weight | 0.244 LB |
| EAN or UPC | 44861620212 |

