- 23 mm Inside Diameter
- 1.88 in Outside Diameter
- 15 mm Width
- Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Screw Size | M6x16 |
| Width | 15 mm |
| O.D. | 1.875 in - 1 7/8 in |
| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| I.D. | 0.906 in - 23 mm |
| Material | Steel |
| Weight | 0.278 LB |
| EAN or UPC | 44861601303 |

