- 28 mm Inside Diameter
- 2 in Outside Diameter
- 15 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Recessed Screw | No |
| O.D. | 2.000 in - 2 in |
| Screw Size | M6x16 |
| Collar Style | Two Piece - Split |
| Width | 15 mm |
| Finish | Black Oxide |
| Material | Steel |
| Inch/Metric | Metric |
| I.D. | 1.102 in - 28 mm |
| Weight | 0.275 LB |
| EAN or UPC | 44861620281 |

