- 38 mm Inside Diameter
- 2.38 in Outside Diameter
- 15 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Collar Style | Two Piece - Split |
| I.D. | 1.496 in - 38 mm |
| Screw Size | M6x16 |
| Finish | Black Oxide |
| Recessed Screw | No |
| Inch/Metric | Metric |
| O.D. | 2.375 in - 2 3/8 in |
| Width | 15 mm |
| Material | Steel |
| Weight | 0.394 LB |
| EAN or UPC | 44861620380 |

