Climax Metal
M2C-40-S
M2C Series Stainless Steel 40 mm Two Piece Clamping Collar
Item #101933152
-
Prop 65
- 40 mm Inside Diameter
- 2.38 in Outside Diameter
- 15 mm Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Metric |
| Finish | Plain |
| I.D. | 1.575 in - 40 mm |
| Width | 15 mm |
| Material | Stainless Steel |
| Collar Style | Two Piece - Split |
| Screw Size | M6x16 |
| O.D. | 2.375 in - 2 3/8 in |
| Recessed Screw | No |
| Weight | 0.356 LB |
| EAN or UPC | 44861620410 |
-
Prop 65

