- 42 mm Inside Diameter
- 2.88 in Outside Diameter
- 19 mm Width
- Stainless Steel Material
| Material | Stainless Steel |
| Screw Size | M8x25 |
| I.D. | 1.654 in - 42 mm |
| Inch/Metric | Metric |
| O.D. | 2.875 in - 2 7/8 in |
| Width | 19 mm |
| Finish | Plain |
| Collar Style | Two Piece - Split |
| Weight | 0.844 LB |
| EAN or UPC | 44861064948 |

