Climax Metal
M2C-54-S
M2C Series Stainless Steel 54 mm Two Piece Clamping Collar
Item #110503971
-
Prop 65
- 54 mm Inside Diameter
- 3.25 in Outside Diameter
- 19 mm Width
- Stainless Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Finish | Plain |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| Width | 19 mm |
| O.D. | 3.250 in - 3 1/4 in |
| Collar Style | Two Piece - Split |
| Screw Size | M8x25 |
| Recessed Screw | No |
| I.D. | 2.126 in - 54 mm |
| Weight | 0.894 LB |
| EAN or UPC | 44861064962 |
-
Prop 65

