Climax Metal
M2C-60-S
M2C Series Stainless Steel 60 mm Two Piece Clamping Collar
Item #101811026
-
Prop 65
- 60 mm Inside Diameter
- 3.5 in Outside Diameter
- 19 mm Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Recessed Screw | No |
| Finish | Plain |
| O.D. | 3.500 in - 3 1/2 in |
| Inch/Metric | Metric |
| Collar Style | Two Piece - Split |
| Screw Size | M8x25 |
| I.D. | 2.362 in - 60 mm |
| Width | 19 mm |
| Material | Stainless Steel |
| Weight | 0.969 LB |
| EAN or UPC | 44861621264 |
-
Prop 65

