- 85 mm Inside Diameter
- 125 mm Outside Diameter
- 25 mm Width
- Stainless Steel Material
| I.D. | 3.346 in - 85 mm |
| Inch/Metric | Metric |
| O.D. | 4.921 in - 125 mm |
| Material | Stainless Steel |
| Width | 25 mm |
| Collar Style | Two Piece - Split |
| Screw Size | M10X30 |
| Finish | Plain |
| Weight | 2.851 LB |
| EAN or UPC | 44861079416 |

