- 95 mm Inside Diameter
- 135 mm Outside Diameter
- 25 mm Width
- Stainless Steel Material
| Collar Style | Two Piece - Split |
| I.D. | 3.740 in - 95 mm |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| O.D. | 5.315 in - 135 mm |
| Width | 25 mm |
| Screw Size | M10X30 |
| Finish | Plain |
| Weight | 3.123 LB |
| EAN or UPC | 44861072394 |

