- 5 mm Inside Diameter
- 0.5 in Outside Diameter
- 6 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 0.500 in - 1/2 in |
| Screw Size | M3x3 |
| Collar Style | One Piece - Solid |
| Finish | Black Oxide |
| Material | Steel |
| Inch/Metric | Metric |
| Width | 6 mm |
| I.D. | 0.197 in - 5 mm |
| Recessed Screw | No |
| Weight | 0.006 LB |
| EAN or UPC | 44861600054 |

