- 6 mm Inside Diameter
- 0.5 in Outside Diameter
- 8 mm Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| O.D. | 0.500 in - 1/2 in |
| Inch/Metric | Metric |
| Collar Style | One Piece - Solid |
| Finish | Plain |
| Width | 8 mm |
| Recessed Screw | No |
| Screw Size | M4x4 |
| I.D. | 0.236 in - 6 mm |
| Material | Stainless Steel |
| Weight | 0.011 LB |
| EAN or UPC | 44861601365 |

