- 10 mm Inside Diameter
- 0.88 in Outside Diameter
- 10 mm Width
- Stainless Steel Material
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
- Additional sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| Recessed Screw | No |
| I.D. | 0.394 in - 10 mm |
| Collar Style | One Piece - Solid |
| Inch/Metric | Metric |
| Screw Size | M5x5 |
| Finish | Plain |
| O.D. | 0.875 in - 7/8 in |
| Width | 10 mm |
| Material | Stainless Steel |
| Weight | 0.038 LB |
| EAN or UPC | 44861601006 |
-
Prop 65


