- 22 mm Inside Diameter
- 1.5 in Outside Diameter
- 14 mm Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Recessed Screw | No |
| O.D. | 1.500 in - 1 1/2 in |
| Collar Style | One Piece - Solid |
| Finish | Plain |
| Screw Size | M6x6 |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| I.D. | 0.866 in - 22 mm |
| Width | 14 mm |
| Weight | 0.144 LB |
| EAN or UPC | 44861601433 |

