- 36 mm Inside Diameter
- 2.25 in Outside Diameter
- 16 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| I.D. | 1.417 in - 36 mm |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Width | 16 mm |
| O.D. | 2.250 in - 2 1/4 in |
| Screw Size | M8x10 |
| Material | Steel |
| Finish | Black Oxide |
| Collar Style | One Piece - Solid |
| Weight | 0.381 LB |
| EAN or UPC | 44861600368 |

