- MH2CC-Series
- 70 mm ID
- Large Bore Two-Piece Clamping Coupling
- With Keyway
description
- MH2CC-Series Metric Large Bore Two-Piece Clamping Couplings transmit higher loads than antiquated cast iron couplings in a lighter and smaller envelope.
features
- Recessed screw head design provides an outside surface free of major projections for safety
- Two-piece couplings are easily installed where major disassembly would otherwise be required
- Couplings do not mar the shaft
| Inside Diameter B | 70 mm |
| I.D. | 70 mm |
| Material | Steel |
| O.D. | 130 mm |
| Finish | Black Oxide |
| Coupling Type | Two-Piece Clamping Coupling |
| Screw Size | M12 x 40 |
| Length | 228 mm |
| Weight | 34.0 LB |
| EAN or UPC | 44861119051 |

