- 6 mm Inside Diameter
- 18 mm Outside Diameter
- One Piece Coupling
- Stainless Steel Material
| Coupling Type | One Piece |
| Screw Size | M3x8 |
| Length | 30 mm |
| Finish | Plain |
| Bore B | 6 mm |
| Outside Dia. | 18 mm |
| Inch/Metric | Metric |
| Bore A | 6 mm |
| O.D. | 0.708 in - 18 mm |
| I.D. | 6 mm |
| Material | Stainless Steel |
| Keyway | No Keyway |
| Inside Diameter B | 6 mm |
| Weight | 0.1 LB |
| EAN or UPC | 44861993965 |

