Climax Metal
MISCC-09-09-KW
MISCC-Series Metric One Piece Clamping Coupling With Keyway
Item #110503974
- 9 mm Inside Diameter
- 24 mm Outside Diameter
- One Piece Coupling
- Steel Material
| Inside Diameter B | 9 mm |
| Coupling Type | One Piece |
| Keyway Size | 3 mm x 1.8 mm |
| Material | Steel |
| I.D. | 9 mm |
| Length | 35 mm |
| Keyway B | 3 mm x 1.8 mm |
| Finish | Black Oxide |
| O.D. | 0.945 in - 24 mm |
| Screw Size | M3x10 |
| Weight | 0.15 LB |
| EAN or UPC | 44861064979 |
