- 9 mm Inside Diameter
- 24 mm Outside Diameter
- One Piece Coupling
- Stainless Steel Material
| Finish | Plain |
| Coupling Type | One Piece |
| I.D. | 9 mm |
| Length | 35 mm |
| Inside Diameter B | 9 mm |
| Material | Stainless Steel |
| O.D. | 0.945 in - 24 mm |
| Screw Size | M3x10 |
| Weight | 0.175 LB |
| EAN or UPC | 44861044827 |

