- 14 mm Inside Diameter
- 34 mm Outside Diameter
- One Piece Coupling
- Steel Material
| Coupling Type | One Piece |
| Bore B | 14 mm |
| Inch/Metric | Metric |
| Bore A | 14 mm |
| O.D. | 1.339 in - 34 mm |
| Screw Size | M5x16 |
| Finish | Black Oxide |
| Material | Steel |
| Outside Dia. | 34 mm |
| Inside Diameter B | 14 mm |
| I.D. | 14 mm |
| Keyway | No Keyway |
| Length | 50 mm |
| Weight | 0.55 LB |
| EAN or UPC | 44861993569 |
-
Prop 65


