Climax Metal
MISCC-40-40-KW
MISCC-Series Metric One Piece Clamping Coupling With Keyway
Item #101957149
-
Prop 65
- 40 mm Inside Diameter
- 77 mm Outside Diameter
- One Piece Coupling
- Steel Material
| Length | 108 mm |
| Finish | Black Oxide |
| Bore A | 40 mm |
| Keyway | With Keyway |
| Bore B | 40 mm |
| Coupling Type | One Piece |
| Keyway Size | 12 mm x 5 mm |
| Inch/Metric | Metric |
| O.D. | 3.031 in - 77 mm |
| Inside Diameter B | 40 mm |
| Material | Steel |
| Screw Size | M8x25 |
| Keyway B | 12 mm x 5 mm |
| I.D. | 40 mm |
| Outside Dia. | 77 mm |
| Weight | 5.625 LB |
| EAN or UPC | 44861993095 |
-
Prop 65

