- 10 mm Inside Diameter
- 19 mm Outside Diameter
- Steel Material
- 25 mm Length
| O.D. | 19 mm |
| Material | Steel |
| Length | 25 mm |
| Finish | Black Oxide |
| I.D. | 10 mm |
| Inside Diameter B | 10 mm |
| Screw Size | M5x5 |
| Keyway B | 3 mm x 1.8 mm |
| Keyway Size | 3 mm x 1.8 mm |
| Weight | 0.088 LB |
| EAN or UPC | 44861049419 |

