- 12 mm Inside Diameter
- 22 mm Outside Diameter
- Steel Material
- 38 mm Length
| Screw Size | M6x6 |
| I.D. | 12 mm |
| Material | Steel |
| Length | 38 mm |
| O.D. | 22 mm |
| Inside Diameter B | 12 mm |
| Finish | Black Oxide |
| Weight | 0.219 LB |
| EAN or UPC | 44861050675 |
| Screw Size | M6x6 |
| I.D. | 12 mm |
| Material | Steel |
| Length | 38 mm |
| O.D. | 22 mm |
| Inside Diameter B | 12 mm |
| Finish | Black Oxide |
| Weight | 0.219 LB |
| EAN or UPC | 44861050675 |