- 15 mm Inside Diameter
- 31 mm Outside Diameter
- Stainless Steel Material
- 50 mm Length
| Inch/Metric | Metric |
| Length | 50 mm |
| I.D. | 15 mm |
| Finish | Plain |
| O.D. | 31 mm |
| Keyway | No Keyway |
| Screw Size | M6x6 |
| Inside Diameter B | 15 mm |
| Material | Stainless Steel |
| Weight | 0.5 LB |
| EAN or UPC | 44861460290 |
-
Prop 65


