- 20 mm Inside Diameter
- 38 mm Outside Diameter
- Steel Material
- 50 mm Length
| Screw Size | M6x6 |
| Keyway Size | 6 mm x 3.5 mm |
| Length | 50 mm |
| Keyway B | 6 mm x 3.5 mm |
| I.D. | 20 mm |
| O.D. | 38 mm |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Keyway | With Keyway |
| Inside Diameter B | 20 mm |
| Material | Steel |
| Weight | 0.725 LB |
| EAN or UPC | 44861993972 |
-
Prop 65


