- 20 mm Inside Diameter
- 38 mm Outside Diameter
- Stainless Steel Material
- 50 mm Length
| O.D. | 38 mm |
| Material | Stainless Steel |
| I.D. | 20 mm |
| Finish | Plain |
| Inside Diameter B | 20 mm |
| Screw Size | M6x6 |
| Length | 50 mm |
| Weight | 0.725 LB |
| EAN or UPC | 44861046463 |
| O.D. | 38 mm |
| Material | Stainless Steel |
| I.D. | 20 mm |
| Finish | Plain |
| Inside Diameter B | 20 mm |
| Screw Size | M6x6 |
| Length | 50 mm |
| Weight | 0.725 LB |
| EAN or UPC | 44861046463 |