- 25 mm Inside Diameter
- 50 mm Outside Diameter
- Steel Material
- 76 mm Length
| O.D. | 50 mm |
| Finish | Black Oxide |
| Screw Size | M8x8 |
| Material | Steel |
| Inch/Metric | Metric |
| Inside Diameter B | 25 mm |
| Length | 76 mm |
| I.D. | 25 mm |
| Keyway | No Keyway |
| Weight | 2.0 LB |
| EAN or UPC | 44861460108 |
-
Prop 65


