- 30 mm Inside Diameter
- 57 mm Outside Diameter
- Steel Material
- 101 mm Length
| Length | 101 mm |
| I.D. | 30 mm |
| Finish | Black Oxide |
| Material | Steel |
| O.D. | 57 mm |
| Inside Diameter B | 30 mm |
| Screw Size | M8x8 |
| Weight | 2.938 LB |
| EAN or UPC | 44861049488 |
| Length | 101 mm |
| I.D. | 30 mm |
| Finish | Black Oxide |
| Material | Steel |
| O.D. | 57 mm |
| Inside Diameter B | 30 mm |
| Screw Size | M8x8 |
| Weight | 2.938 LB |
| EAN or UPC | 44861049488 |