- 30 mm Inside Diameter
- 57 mm Outside Diameter
- Steel Material
- 101 mm Length
| Inside Diameter B | 30 mm |
| Screw Size | M8x8 |
| Keyway Size | 8 mm x 4 mm |
| Keyway | With Keyway |
| Keyway B | 8 mm x 4 mm |
| I.D. | 30 mm |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Length | 101 mm |
| Material | Steel |
| O.D. | 57 mm |
| Weight | 3.006 LB |
| EAN or UPC | 44861460191 |
-
Prop 65


