- 30 mm Inside Diameter
- 57 mm Outside Diameter
- Stainless Steel Material
- 101 mm Length
| Material | Stainless Steel |
| Screw Size | M8x8 |
| Inside Diameter B | 30 mm |
| I.D. | 30 mm |
| Keyway B | 8 mm x 4 mm |
| Finish | Plain |
| Keyway Size | 8 mm x 4 mm |
| O.D. | 57 mm |
| Length | 101 mm |
| Weight | 2.938 LB |
| EAN or UPC | 44861049266 |

