- 35 mm Inside Diameter
- 63 mm Outside Diameter
- Stainless Steel Material
- 114 mm Length
| Keyway | No Keyway |
| Screw Size | M8x10 |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Inside Diameter B | 35 mm |
| Length | 114 mm |
| I.D. | 35 mm |
| Finish | Plain |
| O.D. | 63 mm |
| Weight | 3.447 LB |
| EAN or UPC | 44861460399 |
-
Prop 65


