- 40 mm Inside Diameter
- 63 mm Outside Diameter
- Stainless Steel Material
- 114 mm Length
| O.D. | 63 mm |
| Material | Stainless Steel |
| Keyway Size | 12 mm x 5 mm |
| Finish | Plain |
| I.D. | 40 mm |
| Inside Diameter B | 40 mm |
| Screw Size | M10x10 |
| Keyway B | 12 mm x 5 mm |
| Length | 114 mm |
| Weight | 3.875 LB |
| EAN or UPC | 44861049310 |

