- 0.25 in Inside Diameter
- 0.63 in Outside Diameter
- 0.31 in Width
- Acetal Material
| Finish | Plain |
| Screw Size | 4-40 x 3/8 |
| O.D. | 0.625 in - 5/8 in |
| Width | 0.31 in |
| Inch/Metric | Inch |
| I.D. | 0.250 in - 1/4 in |
| Material | Acetal |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Weight | 0.014 LB |
| EAN or UPC | 44861823071 |

