- 0.38 in Inside Diameter
- 0.88 in Outside Diameter
- 0.34 in Width
- Acetal Material
| Finish | Plain |
| Screw Size | 6-32 x 3/8 |
| O.D. | 0.875 in - 7/8 in |
| Width | 0.34 in |
| Inch/Metric | Inch |
| Material | Acetal |
| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| I.D. | 0.375 in - 3/8 in |
| Weight | 0.024 LB |
| EAN or UPC | 44861823231 |

