- 0.5 in Inside Diameter
- 1.13 in Outside Diameter
- 0.41 in Width
- Acetal Material
| Material | Acetal |
| Inch/Metric | Inch |
| O.D. | 1.125 in - 1 1/8 in |
| Finish | Plain |
| Recessed Screw | No |
| I.D. | 0.500 in - 1/2 in |
| Screw Size | 8-32 x 1/2 |
| Collar Style | Two Piece - Split |
| Width | 0.41 in |
| Weight | 0.039 LB |
| EAN or UPC | 44861823392 |

