- 0.75 in Inside Diameter
- 1.5 in Outside Diameter
- 0.5 in Width
- Acetal Material
| Inch/Metric | Inch |
| I.D. | 0.750 in - 3/4 in |
| Width | 0.5 in |
| Recessed Screw | No |
| Material | Acetal |
| O.D. | 1.500 in - 1 1/2 in |
| Screw Size | 1/4-28 x 5/8 |
| Finish | Plain |
| Collar Style | Two Piece - Split |
| Weight | 0.081 LB |
| EAN or UPC | 44861823101 |

