- 1 in Inside Diameter
- 1.75 in Outside Diameter
- 0.5 in Width
- Acetal Material
| O.D. | 1.750 in - 1 3/4 in |
| Screw Size | 1/4-28 x 5/8 |
| Recessed Screw | No |
| I.D. | 1.000 in - 1 in |
| Material | Acetal |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Finish | Plain |
| Width | 0.5 in |
| Weight | 0.116 LB |
| EAN or UPC | 44861823712 |

