- 0.88 in Inside Diameter
- 1.5 in Outside Diameter
- 0.56 in Width
- Acetal Material
| Inch/Metric | Inch |
| Material | Acetal |
| O.D. | 1.500 in - 1 1/2 in |
| Finish | Plain |
| I.D. | 0.875 in - 7/8 in |
| Collar Style | One Piece - Solid |
| Screw Size | 5/16-18 x 5/16 |
| Width | 0.56 in |
| Weight | 0.034 LB |
| EAN or UPC | 44861802113 |

