- 1 in Inside Diameter
- 1.63 in Outside Diameter
- 0.63 in Width
- Acetal Material
| Material | Acetal |
| Width | 0.63 in |
| Inch/Metric | Inch |
| Screw Size | 5/16-18 x 5/16 |
| O.D. | 1.625 in - 1 5/8 in |
| Collar Style | One Piece - Solid |
| Finish | Plain |
| I.D. | 1.000 in - 1 in |
| Weight | 0.038 LB |
| EAN or UPC | 44861802199 |

