PBDC-BL - Series 1/2 in Rigid Pillow Block With 2 Set Screws
Item #101616082
Ideal for applications requiring strong load support in limited mounting area. Solid Zinc die cast housing is non-corrosive and lightweight. Securely retains bearing by pressing the lip 360° over the outer race. Includes 2 set screws.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Ideal for applications requiring strong load support in limited mounting area. Solid Zinc die cast housing is non-corrosive and lightweight. Securely retains bearing by pressing the lip 360° over the outer race. Includes 2 set screws.
Mounting Bolt Hole Size
0.38 in
Overall Width
1.31 in
Overall Height
2.31 in
Feet Height
0.44 in
Overall Length
4.25 in
I.D.
0.5 in
Bolt Hole Center-to-Center
3.38 in
Mounting Surface to Shaft Center
1.13 in
Housing
Die-Cast
Weight
0.9 LB
EAN or UPC
44861012901
We're here for you
with Service Centers across the country - We have your back