PBDC-BL - Series 3/4 in Rigid Pillow Block With 2 Set Screws
Item #104741323
Ideal for applications requiring strong load support in limited mounting area. Solid Zinc die cast housing is non-corrosive and lightweight. Securely retains bearing by pressing the lip 360° over the outer race. Includes 2 set screws.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Ideal for applications requiring strong load support in limited mounting area. Solid Zinc die cast housing is non-corrosive and lightweight. Securely retains bearing by pressing the lip 360° over the outer race. Includes 2 set screws.
Mounting Surface to Shaft Center
1.13 in
I.D.
0.75 in
Bolt Hole Center-to-Center
3.38 in
Housing
Die-Cast
Feet Height
0.44 in
Overall Height
2.31 in
Overall Width
1.31 in
Mounting Bolt Hole Size
0.38 in
Overall Length
4.25 in
Weight
0.9 LB
EAN or UPC
44861012970
We're here for you
with Service Centers across the country - We have your back