- Ideal for applications requiring strong load support in limited mounting area. Solid Zinc die cast housing is non-corrosive and lightweight. Securely retains bearing by pressing the lip 360° over the outer race. Includes 2 set screws.
| Overall Length | 4.63 in |
| Overall Width | 1.38 in |
| I.D. | 1 in |
| Feet Height | 0.5 in |
| Overall Height | 2.5 in |
| Mounting Bolt Hole Size | 0.38 in |
| Housing | Die-Cast |
| Bolt Hole Center-to-Center | 3.63 in |
| Mounting Surface to Shaft Center | 1.25 in |
| Weight | 1.0 LB |
| EAN or UPC | 44861013052 |

